Beli paint roller kit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Roller and Paint TrayDeskripsi:It is a set of rollers (for all purpose), handle and roller dish set. It is a versatile roller excellent in durability. Because it is a versatile type, it is most suitable for painting irregular surface. Since PP core and bristle material are bonded by hot melt adhesion method, it is designed to be strong against solvent.Set content : Roller (TPR - 13 - 04), handle (TRF - 4 R), roller dish (TPT 175)Use : Aqueous, oily, for painting glueatribut:
- Specification: Adaptive coated surface Multiple applications
- Purpose of Use: Water, oil-based, and for coating adhesive.
- TRUSCO Roller and Paint Tray SetDeskripsi:-It is a commodity set of a roller(for multi-purpose), a handle, and a roller tray.-Highly durable multi-purpose roller.-Since it is a multi-purpose type, it is optimum for painting on from slight uneven surfaces.-Since a PP core and bristle materials are adhered with the heat molding adhesion method, its design is resistant to solvents. -Water, oil-based, and for coating adhesive.atribut:
- Adaptive Coated Surface: Multi-purpose
- Purpose of Use: Water, oil-based, and for coating adhesive.
- HARDEN Set Kuas Cat RollDeskripsi:-Kepadatan tinggi-Ketebalan tinggi-Kuat dan tahan lama-Cantik dan menarik-Tampilan Produk1. Roller Spons kepadatan Tinggi Putih DiimporSikat rol spons, menyikat nyaman, tekstur halus.2. Baki Perawatan Lingkungan PPKesehatan lingkungan, penyimpanan lebih nyaman.3. Handle TPRMenggunakan gagang TPR, mudah dioperasikan dan nyaman.4. Setrika Lapis KromBesi berlapis krom, bukan karat, bijih teknologi canggih adalah kemewahan sederhana.5. Desain LogoTangani pada desain LOGO yang unik, kepribadian profesional.atribut:
- Size (inch): 4
- Kennedy Decorators Painting KitDeskripsi:Contents: - 2 x 25mm industrial paint brush. - 13, 50, 75 and 100mm industrial paint brushes. - 240mm economy paint tray - plastic. - 230mm wide birdcage (jumbo) paint roller. - 230mm long pile polyester roller refill. - 230mm medium pile polyester roller refill. - 230mm wide foam paint roller refill. - Long pile radiator roller complete. - Long pile radiator roller refill. - Metal telescopic handle. - General purpose masking tape 19mm x 50m and 50mm x 50m. - 460mm canvas tool bag. - Dust sheet.atribut:
- Kit Type: Decorators
- Number of Pieces: 18
- Kennedy Double Arm Roller FrameDeskripsi:Galvanised steel double arm head. For use with 1inch diameter stale with screw hole for fixing.atribut:
- For use with: 300mm Wide Bird Cage Pattern Rollers use 1inch Stale
- Compatible Materials: Emulsion Floor Paint Masonry
- Compatible Surface: Rough Surface Smooth Surface
- Roller Core Diameter: 25mm
- Roller Length: 300mm
- Part Number: KEN5334650K
- Size: 300mm/12inch
- Senator Plastic Paint Roller Trayatribut:
- Size: 180mm/7inch
- ACE OLDFIELDS Kuas Cat Rollatribut:
- Size (mm): 230
- TRUSCO Roller and Paint Tray SetDeskripsi:41atribut:
- Compatible Coating Surface: Multiple Uses
- Accessories: Small Roller (TPR-15S-4), Handle for Small Roller (TRF-S), Regular Roller (TPR-13-7), Handle for Regular Roller (TRF-7R), Roller Tray (TPT175)
- Content: Small Roller Braid (TPR-15S-4), Small Roller Handle (TRF-S), Regular Roller (TPR-13-7), Regular Roller Handle (TRF-7R), Roller Tray (TPT175)
- Purpose of Use: Water, oil-based, and for coating adhesive.
- ACE OLDFIELDS Kuas Cat Roll Mini Gagang Panjangatribut:
- Size (mm): 110
- Senator Telescopic Roller Frameatribut:
- Size: 230mm/9inch
- ACE OLDFIELDS Kuas Cat Roll Mini Tanpa Gagangatribut:
- Size (mm): 110
- Kennedy Plastic Paint Roller TrayDeskripsi:The rigid drain off area helps remove the excess paint from the roller preventing drips and evenly coating your paint roller. Dimensions (L x W x D: 400 x 290 x 60mm).atribut:
- Tray Material: Plastic
- Tray Length: 400mm
- Tray Width: 290mm
- Compatible Materials: Emulsion Floor Paint Masonry Paint Textured Paint Undercoat/Primer
- Part Number: KEN5334460K
- Size: 225mm/9inch
- TRUSCO Paint TrayDeskripsi:Use:Water based and oil based paint, adhesive, and varnish separation.atribut:
- Purpose of Use: Substitution of water-based, oil-based paint, varnish, adhesive and the like.
- Ohtsuka Small Roller WAKABAatribut:
- Material: (Major) polyester (Organization) woven
- Type: Small
- Compatible Handle: Various handles for middle type and small type
- Applications: For smooth and for multi purpose use
- TRUSCO Roller Tray SetDeskripsi:Purpose: For water base, oil base, varnish, adhesive painting.atribut:
- Purpose of Use: Water, oil-based, and for coating adhesive.
- ACE OLDFIELDS Bak Cat HitamDeskripsi:Wadah untuk menampung cat dengan 7 kegunaan dan 3 benefit tambahan didalamnya.
- TRUSCO Roller FrameDeskripsi:Durability is high with a business roller handler. Direct advancement is good and workability is excellent. 5 spoke specifications.atribut:
- Diameter (phi) x Overall Length (mm): 38 x 355
- Screw: M20 (Handle)
Daftar Harga paint roller kit Terbaru March 2026
| TRUSCO Roller and Paint Tray | Rp339.900 |
| TRUSCO Roller and Paint Tray Set | Rp329.900 |
| HARDEN Set Kuas Cat Roll | Rp60.900 |
| XANDER Kuas Cat Roll | Rp10.900 |
| Kennedy Decorators Painting Kit | Rp1.799.900 |
| Kennedy Double Arm Roller Frame | Rp209.900 |
| XANDER Kuas Roll | Rp23.900 |
| Senator Plastic Paint Roller Tray | Rp39.900 |
| ACE OLDFIELDS Kuas Cat Roll | Rp44.900 |
| TRUSCO Roller and Paint Tray Set | Rp559.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)